Shop NOURISON
Create Account
11441 New Horizon Area Rug Collection Pewter 3 ft 9 in. x 5 ft 9 in. Rectangle
- Mfr # 99446114419
- Zoro # G224186464
product price:Â
$
342.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99446114419
- Zoro #
- G224186464
- UPC #
- -
- Country of Origin
- China
Description
Bring a touch of classic elegance to any setting with this beautiful collection of traditional Persian designs. Features richly detailed patterns in muted colors and understated tones that are subtle yet memorable. This collection offers a range of tasteful decorating preferences and turns any space instantly into a sophisticated interior. Style Description A softly burnished effect is achieved with a sophisticated color palette of warm neutrals grounded on silvery pewter. Classic Persian floral motifs float across the space, rhythmically connected on a grid of delicate vines. Enhance your home with this look of effortless elegance. Features Style - HRZ01. Color - Pewter. Size - 3 ft. 9 in. x 5 ft. 9 in.. Shape - Rectangle. Collection Category - Traditional/Tones & Textures. Item Weight - 15 lbs.. Pile Height - 0.5 in.. Material - 100% NZ Wool. Rug Type - Machine made rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.