11805 Graphic Illusions Area Rug Collection Grey 5 ft 3 in. x 7 ft 5 in. Rectangle

  • Mfr # 99446118059

  • Zoro # G103702143


product price: $271.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99446118059
Zoro #
G103702143
UPC #
99446118059
Country of Origin
China

Description

Striking, bold patterns define this alluring collection of tantalizing rugs. Featuring an exciting hand-carved, high-low texture and contemporary color palette, these attractive area rugs will add a distinctive flair to any setting. Indulge the senses and make a bold statement with these durable and captivating creations for the floor.

Style Description

Interlocking tri-tone spheres of cadet blue, pewter and cream hover over a strikingly understated background as they swirl together in a graphic optical illusion of smoke and mirrors. Dynamic, graphic and replete with the exquisite texture of high-loop pile construction and gorgeous hand carving, this rug represents the height of approachable modernity.

Features
  • Style - GIL04.
  • Color - Grey.
  • Size - 5 ft. 3 in. x 7 ft. 5 in.
  • Shape - Rectangle.
  • Collection - Traditional/Contemporary/Botanical/Transitional/Tones & Textures.
  • Item Weight - 12 lbs.
  • Pile Height - 1/2 in.
  • Country - China.
  • Material - 50% Poly,50% Acrylic.
  • Rug Type - Machine Made Rug.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.