2054 Capri Area Rug Collection Light Green 7 ft 9 in. x 10 ft 10 in. Rectangle

  • Mfr # 99446020543

  • Zoro # G215814116


product price: $1,194.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99446020543
Zoro #
G215814116
UPC #
99446020543
Country of Origin
China

Description

This urban-inspired collection features abstract graphic patterns contrasting fashion colors and extraordinary texture effects. Hand tufted from sumptuously soft shape resilient fibers these rugs are also durable and easy to clean. Turn any interior into a trendsetting and chic space. Style Description This sublimely silky and shimmering contemporary rug features radiant sun bursts in luminous gold flashing across a green background for an electrifying texture and tone that is both luxurious and laidback at the same time. Features -Style - CAP2. -Color - Light Green. -Size - 7 ft. 9 in. x 10 ft. 10 in. -Shape - Rectangle. -Collection Category - Contemporary/Botanical/transitional. -Item Weight - 60 lbs. -Pile Height - 1/2 in. -Country - China. -Material - 90% Wool/10% Viscose . -Rug Type - Machine Made Rug.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.