72095 Heritage Hall Area Rug Collection Beige 9 ft x 9 ft Round
- Mfr # 99446720955
- Zoro # G824217117
product price:
$
2,873.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99446720955
- Zoro #
- G824217117
- UPC #
- -
- Country of Origin
- China
Description
Inspired by the elegant Persian carpets of old, this signature collection makes a timeless traditional statement. To achieve the unmistakable vintage look, premium quality wool is hard-twisted, specially woven and dyed to replicate the colors of ancient vegetable dyes. The extraordinarily dense construction creates an incomparable and durable texture that will ensure years of lasting beauty. Style Description The splendor of Persian antiquity shines through in this soft, lustrous rug. Verdant flowerheads bloom in stately beauty in an elegant, symmetrical design. Harmonious shades of tender beige, brown and gold are the perfect neutrals to enhance your décor. Features Style: HE19. Color: BEIGE. Size: 9 ft. x 9 ft.. Shape: ROUND. Collection Category: Traditional. Item Weight: 63 lbs.. Pile Height: 3/4 in.. Country: China. Material: 100% WOOL. Rug Type: HAND KNOT.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.