62141 Vallencierre Area Rug Collection Light Green 9 ft 9 in. x 13 ft 9 in. Rectangle

  • Mfr # 99446621412

  • Zoro # G416315184


product price:  $2,266.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99446621412
Zoro #
G416315184
UPC #
-
Country of Origin
China

Description

Enhance any interior with this elegant collection of eclectic traditional and transitional rugs. The designs have a high level of sophistication and are luxurious and fashion forward. Compliment any decor instantly with these marvelous and exciting rugs. Style Description Beautifully patterned and displayed in a glimmering two-tone color palette of light green and olive, this dazzling rug is certain to steal the spotlight. Gorgeously hand carved and hand finished for a breath-taking depth and dimension. Features Style - VA26. Color - Light Green. Shape - Rectangle. Collection - Botanical/Transitional. Material - 100% Wool Pile. Rug Type - Machine Made Rug. Pile Height - 0.5 in. Country - China. Size - 9 ft. 9 in. x 13 ft. 9 in. Weight - 98 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.