This item is Discontinued.

Nova Cable, 15 ft., AMP Connector LD15-AMP

Cable, 15 ft., AMP Connector (Discontinued)

  • Mfr # LD15-AMP
  • Zoro # G4837901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD15-AMP
Zoro #
G4837901
UPC #
-
Country of Origin
United States

Dimensions

Length
15 ft
Length (Straight Wireway)
15 ft

Details

Item
Cable
Includes
AMP Connector
Connector Type
AMP to AMP

Description

Cable, Length 15 ft, Connector Type AMP to AMP, Includes AMP Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.