This item is Discontinued.

Nova Cable, 25 ft., Deutsch Connector LD25DEU

Cable, 25 ft., Deutsch Connector (Discontinued)

  • Mfr # LD25DEU
  • Zoro # G4961433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD25DEU
Zoro #
G4961433
UPC #
00094706574729
Country of Origin
United States

Dimensions

Length
25 ft
Length (Straight Wireway)
25 ft

Details

Item
Cable
Connector Type
AMP to DEUTSCH
Includes
Deutsch Connector

Description

Cable, Length 25 ft, Connector Type AMP to DEUTSCH, Includes Deutsch Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.