Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nova Cable, 40 ft., AMP Connector LD40AMP

Cable, 40 ft., AMP Connector (Discontinued)

  • Mfr # LD40AMP
  • Zoro # G4961442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD40AMP
Zoro #
G4961442
UPC #
-
Country of Origin
United States

Dimensions

Length
40 ft
Length (Straight Wireway)
40 ft

Details

Item
Cable
Connector Type
AMP to AMP
Includes
AMP Connector

Description

Cable, Length 40 ft, Connector Type AMP to AMP, Includes AMP Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.