Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TLW3XAMP
Zoro #
G4832466
UPC #
-
Country of Origin
United States
Dimensions
Bulb Manufacturers Warranty Length
1 yr.
Details
Bulb Base Type
AMP
Bulb Housing
Polycarbonate
Watts
32
Average Bulb Life
4000 hr.
Bulb Primary Application
Emergency
Lighting Technology
Incandescent
Bulb Power Source
Plug and Play
Rough Service
No
Includes
AMP Connector
Indoor/Outdoor Usage
Indoor/Outdoor
High Output
Yes
Bulb Start Type
Rapid
Sub-Category
Vehicle Replacement Lamps
Shatter-Resistant
No
Item
Miniature Incandescent Bulb
Bulb Finish
Clear
For Enclosed Fixtures
Yes
Description
Miniature Incandescent Bulb, Bulb Base Type AMP, Emergency, 32 Watts, Bulb Type Miniature, Average Bulb Life 4000 hr., Incandescent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.