This item is Discontinued.

Nova Display Hex Standoff, Stainless Steel 1 in Hex W WSS-2519

Hex Standoff, Stainless Steel 1 in Hex W (Discontinued)

  • Mfr # WSS-2519
  • Zoro # G302573247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSS-2519
Zoro #
G302573247
UPC #
707022345897
Country of Origin
Taiwan, Province of China

Dimensions

Body Length
3/4 in
Outside Diameter
1 in
Hex Width
1 in

Details

Item
Hex Standoff
Standoff Material
Stainless Steel
System of Measurement
Inch

Description

STANDOFF, 1" DIA. X 3/4"L, STAINLESS STEEL 25MM X 19MM (1" DIA. X 3/4" LENGTH) STANDOFF. SOLID STAINLESS STEEL (#SS201). FOR SIGN STANDOFFS SYSTEMS

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.