
Hex Standoff, Stainless Steel 3/4 in Hex W (Discontinued)
- Mfr # WSS-1919
- Zoro # G402573208
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSS-1919
Zoro #
G402573208
UPC #
707022345866
Country of Origin
United States
Dimensions
Body Length
3/4 in
Outside Diameter
3/4 in
Hex Width
3/4 in
Details
Item
Hex Standoff
Standoff Material
Stainless Steel
System of Measurement
Inch
Description
STANDOFF, 3/4" DIA. X 3/4"L, STAINLESS STEEL 19MM X 19MM (3/4" DIA. X 3/4" LENGTH) STANDOFF. SOLID STAINLESS STEEL (#SS201). FOR SIGN STANDOFFS SYSTEMS
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.