Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SYSEP51
Zoro #
G3942172
UPC #
-
Country of Origin
United States
Details
Item
Economy Strobe System
Number of Flash Patterns
12
Strobe Head Color
Clear
Connection Type
AMP
Number of Heads
(4) Screw-In
Voltage
12 to 24VDC
Includes
Strobe Heads, Power Supply, Power Cables, (4) 15 ft. Cables, Switch Not Included
Description
Economy Strobe System, Number of Heads (4) Screw-In, Strobe Head Color Clear, Connection Type AMP, Number of Flash Patterns 12, Voltage 12 to 24VDC, Includes Strobe Heads, Power Supply, Power Cables, (4) 15 ft. Cables, Switch Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.