Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nova G3 Bowl Turning Bundle (Includes 48232, Jscole, 6030 And Case) 48266

G3 Bowl Turning Bundle (Includes 48232, Jscole, 6030 And Case) (Discontinued)

  • Mfr # 48266
  • Zoro # G3968230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48266
Zoro #
G3968230
UPC #
669762482662
Country of Origin
China

Description

The Nova 48266 G3 Bowl Turning Bundle Provides Excellent Value And Is Presented In A Sturdy Storage/Carry Case. The Bundle Includes The Nova 48232 G3 Direct Thread Chuck For 1" X 8 Tpi Spindles With 50Mm Jaws, Nova Jscole 10”Cole Jaws, Nova 6030 Cole Jaw Buffer Kit, Chuck Handle, Woodworm Screw, Fastenings And Manual. The Package Gives You 26% Savings Over Buying The Items Individually, And Gives You Everything You Need To Start Your Bowl Turning Adventure. The Nova G3 Chuck Is Precisely Machined From 1045 Machine Grade Steel, And Comes With Anti-Release Spindle Lock. This Chuck Is A Dedicated Threaded 1"8Tpi Rh Version, Exclusively For Use On The Nova Comet Ii Mini Lathe (And Other Lathes With A 1” X 8 Tpi Spindle) This Ensures The Chuck Will Stay Securely Mounted On The Lathe, Throughout Forward And Reverse Turning Applications. The Nova G3 Chuck Features A One Handed, Geared Operation, For Fast Opening And Closing, Ideal For Production Turning Of Smaller Pieces. The Gears Are Strong And Smooth. The Nova G3 Chuck Comes With Advanced Features Such As Automatic Jaw Safety Stop So Jaws Won'T Extend Past The Chuck, Copper Infused Jaw Slides Which Provide Lubrication And Resistance To Wear. The Small Chuck Size And Weight Minimizes Loads On Small Spindles And Bearings. The Nova G3 Chuck Takes All 26+ Nova Accessory Jaws In The Range (Exception Of Infinity And Titan Iii) To Extend Your Capacity To Tackle A Wide Range Of Projects. The Nova Jscole Cole Chuck Accessory Jaw Set Is An Accessory For Nova Chucks, Designed To Expand Your Range And Capacity Of Your Standard Nova Chuck For Specific Projects And Applications. Universally Fits To Any Nova Chuck* For Maximum Flexibility, Saving Money As Duplicate Accessories Are Not Needed For Different Nova Chucks. Nova Jscole Cole Chuck Accessory Jaw Set Is A Versatile Set, Designed For The Re-Chucking Of Bowls To Remove Chuck Marks, Add Decoration Or To Re-Shape The Bottoms Of Bowls That Have Already Been Turned.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.