This item is Discontinued.

Nova Of California 1 in L, 36 in W, Input: 110-240V AC, Output: 12V DC, Nickel 4111269

1 in L, 36 in W, Input: 110-240V AC, Output: 12V DC, Nickel (Discontinued)

  • Mfr # 4111269
  • Zoro # G315568575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4111269
Zoro #
G315568575
UPC #
666198001078
Country of Origin
China

Dimensions

Width
36 in
Depth
36 in
Length
1 in

Details

Finish
Nickel
Body Material
Steel
Voltage
Input: 110-240V AC, Output: 12V DC

Description

The Aurora Round Wall Mirror is a seamless fusion of simplicity and modernity that enhances any space with effortless elegance. Suspended from a minimalist leather strap, the mirrors clean, contemporary design is accentuated by a captivating ring of LED light. Adjustable via a dimmer switch, the LED light allows you to create the perfect ambiance for any occasion. At 36in in diameter, the Aurora makes a grand statement, serving as a stunning focal point above sofas, sectionals, or anywhere in need of a striking visual impact.


  • Modern Design: Hangs from a simple leather strap, embodying a clean, contemporary aesthetic.
  • LED Illumination: Features a captivating ring of LED light with adjustable brightness controlled by a dimmer switch.
  • Generous Size: The 36" round mirror creates a grand statement, elevating the ambiance of any room.
  • Our artistic background, mid-century modern legacy, and passion for design make our handmade lighting designs timeless, functional and elegant.
  • Smart Compatibility: Syncs effortlessly with Amazon Echo, Google Assistant, and Apple Home for automated control.
  • NOVA of California is the oldest lighting company in North America and has been making original contemporary designs for 100-years
  • Sustainability Commitment: We are dedicated to minimizing our environmental impact and caring for our planet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.