This item is Discontinued.

Nova Of California Julie Standing Table Lamp   Dark Walnut Wood Finish, Weathered Brass, White Linen Shade 1010830

Julie Standing Table Lamp Dark Walnut Wood Finish, Weathered Brass, White Linen Shade (Discontinued)

  • Mfr # 1010830
  • Zoro # G415568499
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1010830
Zoro #
G415568499
UPC #
661988502285
Country of Origin
China

Dimensions

Width
7 in
Depth
31 in
Length
17 in

Details

Material
Wood
Finish
Weathered Brass
Color
White Linen
Voltage
110 to 120 V

Description

Illuminate your home with the Julie Standing Table Lamp from Nova of California. Designed by Susan Frank in 1999, this lamp integrates authentic, mid century modern design elements, featuring a dark walnut wood finish, striking weathered brass hardware, and a distinctive white linen rectangular shade. The sculptural, vertical wood base adds an artistic touch, making it a sophisticated addition to your contemporary decor.Infuse your home with the sophistication of modern design with the Julie Standing Table Lamp, where innovative aesthetics meet functional elegance. NOVA of California offers a variety of high quality lighting designs to choose from. Explore our entire collection to find the perfect piece for your home.


  • The Julie Standing Table Lamp embodies contemporary design, infusing your space with a fresh and stylish look.
  • The dark walnut wood finish enhances the lamp’s modern appeal, creating a sense of sophistication.
  • Weathered brass hardware adds a touch of industrial elegance, offering a captivating visual contrast.
  • The white linen rectangular shade provides soft and diffused illumination, creating a warm and inviting ambiance.
  • The sculptural vertical wood base not only adds a distinctive aesthetic but also contributes to the lamp's stability and uniqueness.
  • Smart switch compatible - effortlessly sync with Amazon Echo, Google Assistant, and Apple Home for easy & automated control.
  • NOVA of California is the oldest light company in North America. We have been making genuine, mid-century modern designs for 100-years.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.