This item is Discontinued.

Nova Of California Luxe Wall Mount Touchless Hand Sanitizer Dispenser   19in, Satin Nickel, Powermist 7030573

Luxe Wall Mount Touchless Hand Sanitizer Dispenser 19in, Satin Nickel, Powermist (Discontinued)

  • Mfr # 7030573
  • Zoro # G415670086
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7030573
Zoro #
G415670086
UPC #
666198010827
Country of Origin
China

Dimensions

Depth
19 in
Height
5.5 in
Width
5.5 in

Details

Color
Brass
Material
Steel
Finish
Satin Nickel

Description

Our Luxe Wall Mount Touchless Hand Sanitizer Dispenser combines visual elegance with powerful germ killing capabilities. As one of the most luxurious dispensers available today, it offers a sophisticated alternative to clinical, plastic models. Perfect for high end environments such as public spaces, hotel lobbies, offices, and a range of facilities, this dispenser enhances health and wellness with style and effectiveness.


  • Premier Quality: The most high-end luxury hand sanitizer dispenser on the market.
  • Design Excellence: Ideal for those who demand a visually appealing solution over clinical plastic dispensers.
  • Prestigious Locations: Seen at the Four Seasons, Ritz-Carlton, Holland America Cruises, 5-star brands, and upscale residences.
  • Customizable Options: Available in finishes including powder-coated colors, weathered brass, brushed nickel, matte black, and more. Customizable with company logos for a personalized touch.
  • Effective Sanitization: 99.9% effective at eliminating harmful microbes and bacteria.
  • Flexible Refill: Refillable with your choice of sanitizer solution, providing more flexibility than pre-filled options.
  • Touchless Operation: Features a power mister with up to 25,000 uses per charge, powered by four rechargeable C-cell batteries.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.