This item is Discontinued.

Nova Of California Stretch Chairside Arc Floor Lamp   75in, Matte Black, Step Switch, Rectangular marble base 2110924

Stretch Chairside Arc Floor Lamp 75in, Matte Black, Step Switch, Rectangular marble base (Discontinued)

  • Mfr # 2110924
  • Zoro # G515568474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2110924
Zoro #
G515568474
UPC #
666198010124
Country of Origin
China

Dimensions

Length
49 in
Width
17 in
Depth
75 in

Details

Material
Steel
Glass Color
Black
Voltage
110 to 120 V

Description

Practical modernity takes center stage with the Stretch Chairside Arc Floor Lamp. Its sleek geometric lines, crafted from steel with a matte black finish, combine utility and allure. The inclusion of a white linen drum shade softens the edges, while the step switch enhances the lamp's minimalistic charm by adding practical convenience. This lamp's rectilinear design will seamlessly complement your contemporary style, making a meaningful impact. Revel in the simplicity and elegance that the Stretch Chairside Arc Floor Lamp brings to your living space. Ideally used over sectionals and sofas to provide overhead light without the need for an electrician or holes in your ceiling.


  • Modern Aesthetic: Features a cold-rolled steel arm with a matte black finish for a contemporary touch.
  • Diffuse Lighting: The white linen drum shade softens the lamp's angles and fills the room with diffuse light.
  • Convenient Control: The step switch enhances minimalistic appeal while providing user-friendly convenience.
  • Versatile Design: Fits effortlessly into modern, contemporary, and transitional living rooms.
  • Energy-Efficient: Compatible with energy-efficient LED bulbs.
  • Smart Home Integration: Smart switch compatible - effortlessly sync with Amazon Echo, Google Assistant, and Apple Home for easy & automated control.
  • Contract grade: Crafted from high quality materials using artisanal techniques, our designs are built to last a lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.