This item is Discontinued.

Nova Of California Taper Table Lamp   Dark Walnut Wood Finish, White Linen Shade 1010251

Taper Table Lamp Dark Walnut Wood Finish, White Linen Shade (Discontinued)

  • Mfr # 1010251
  • Zoro # G715568571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1010251
Zoro #
G715568571
UPC #
666198113504
Country of Origin
China

Dimensions

Width
17 in
Depth
31 in
Length
17 in

Details

Material
Wood
Finish
White Linen
Voltage
110 to 120 V

Description

Bring the timeless beauty of mid century modern design to your space with the Taper Table Lamp. With its classic dark walnut finish and weathered brass hardware, this sleek lamp effortlessly blends sophistication with a touch of nostalgia. The solid rod pulls add a refined detail, while the unique linen bordo amplio shade casts a warm and inviting glow. Elevate your decor with the Taper Table Lamp, a harmonious fusion of classic and contemporary elements.Enhance your living space with the Taper Table Lamp in Dark Walnut, where classic design meets modern functionality. The Taper collection includes table and floor versions, please explore the entire line.


  • The Taper Table Lamp embodies the elegance and charm of mid-century modern design, adding a touch of nostalgia to your living space.
  • The rich Dark Walnut Finish brings warmth and depth to the lamp, creating a connection with nature and providing a classic, enduring appeal.
  • The weathered brass hardware complements the Dark Walnut Finish, adding sophistication and enhancing the lamp's overall aesthetic.
  • Thoughtfully designed solid rod pulls offer a tactile and refined element, highlighting the lamp's attention to detail and quality craftsmanship.
  • The Linen Bordo Ampio Shade not only diffuses light softly but also introduces a unique visual element.
  • Smart switch compatible - effortlessly sync with Amazon Echo, Google Assistant, and Apple Home for easy & automated control.
  • Contract grade: Built from premium materials with quality workmanship built to last a lifetime

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.