This item is Discontinued.

Nova Of California Trina Table Lamp   30in, Pecan Wood, Brushed Nickel, 3 way Rotary Switch 10392

Trina Table Lamp 30in, Pecan Wood, Brushed Nickel, 3 way Rotary Switch (Discontinued)

  • Mfr # 10392
  • Zoro # G415568550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10392
Zoro #
G415568550
UPC #
666198123206
Country of Origin
China

Dimensions

Width
10 in
Depth
30 in
Length
17 in

Details

Material
Steel, Wood
Color
White
Voltage
110 to 120 V

Description

Elevate the style of your living room or bedroom with the Trina Table Lamp by NOVA of California, a sophisticated modern piece that seamlessly blends iconic mid century design with contemporary allure. Crafted with meticulous attention to detail, this table lamp features a striking ebony wood and weathered brass finish, complemented by a refined white linen shade. Designed by the renowned product designer Jim McDonald, the Trina Table Lamp adds a touch of timeless style to your space while providing a tasteful and functional lighting solution.


  • Timeless Mid-Century Design: Designed by Jim McDonald, the Trina Table Lamp embodies the enduring appeal of mid-century modern design, making it an iconic addition to your interior decor.
  • Striking Finish: The lamp’s combination of ebony wood and weathered brass finish creates a stylish and visually captivating focal point in any room.
  • Elegant Illumination: The white linen shade enhances the lamp’s sophistication, diffusing light with grace and creating a warm, inviting ambiance.
  • Durable Craftsmanship: Meticulously crafted with a blend of wood and steel, this lamp ensures both durability and a contemporary aesthetic that stands the test of time.
  • Customizable Lighting: Equipped with a user-friendly 3-way rotary switch, the Trina Table Lamp offers customizable lighting options to suit various occasions and moods.
  • Coordinating Pieces: Explore the Pearson pear-shaped table lamp version of the Trina, allowing you to create a cohesive and stylish lighting ensemble in your space.
  • Energy-Efficient: Compatible with LED bulbs for sustainable and energy-efficient lighting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.