This item is Discontinued.

Nova Of California Vaulted Arc Floor Lamp by Peter Morelli   86in, 1968 design, Black Wood, Satin Nickel 2012203

Vaulted Arc Floor Lamp by Peter Morelli 86in, 1968 design, Black Wood, Satin Nickel (Discontinued)

  • Mfr # 2012203
  • Zoro # G315568544
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2012203
Zoro #
G315568544
UPC #
666198103420
Country of Origin
China

Dimensions

Length
71 in
Width
18 in
Depth
86 in

Details

Material
Steel
Finish
Amber Mica
Voltage
110 to 120 V

Description

Experience the timeless allure of mid century design with the Vaulted Arc Floor Lamp, originally crafted by chief lighting designer Peter Morelli in 1968. This iconic piece has been revitalized with modern LED technology in mind, preserving its design essence that currently commands high auction prices. Meticulously fashioned from GENUINE bentwood and featuring a molded lucite shade, the Vaulted Arc Lamp exudes mid century charm while seamlessly integrating contemporary efficiency. The convenient dimmer switch, thoughtfully located on the column, empowers you to tailor the light to your precise needs, whether it's for focused tasks or ambient glow. This lamp provides quality overhead lighting without the need for electricians and is ideal over sectionals and sofas.


  • Timeless mid-century modern design that has become an iconic design over the last 55-years.
  • Certificate of Authenticity provided along with certified markings ensuring that you bought an original NOVA of California design.
  • Designed by Peter Morelli in 1968, this lamp encapsulates the timeless essence of mid-century aesthetics.
  • Updated with current LED advancements, the lamp seamlessly marries vintage charm with contemporary efficiency, showcasing excellent craftsmanship and PREMIUM MATERIALS.
  • Crafted from black bentwood & satin nickel finish, the lamp boasts enduring quality and style.
  • The molded acrylic shade adds a touch of sophistication while diffusing warm, ambient light.
  • Easily adjust the light to suit any occasion using the dimmer switch thoughtfully positioned on the column.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.