Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nova Replacement Lens, Blue LENSNB6B

Replacement Lens, Blue (Discontinued)

  • Mfr # LENSNB6B
  • Zoro # G4855767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LENSNB6B
Zoro #
G4855767
UPC #
-
Country of Origin
United States

Dimensions

Diameter
6-3/8"
Height
6-1/4"

Details

Item
Replacement Lens
Lens Shape - Vehicle Lighting
Round
Lens Color - Vehicle Lighting
Blue
Material
polycarbonate
Color
Blue
For Use With
NB6

Description

Replacement Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.