Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WIC3RNDAD
Zoro #
G4838014
UPC #
-
Country of Origin
United States
Dimensions
Diameter
5-1/2"
Details
Item
In Body Strobe Head
For Use With
Mfr. No. NOV249, NOV449, NOV469, NOV669,NVS10, NOV489
Color
Amber
Housing Material
Polycarbonate
Mounting
Unit Fits Inside Standard 4" Round Mounting Holes
Includes
Deutsch Connector, Built-In Gasket
Lens Material
Polycarbonate
Watts
40 to 60
Description
This in body strobe head from Nova is just what you need to safely backup your vehicle. This high-quality in body strobe head is available in a classic amber. A unit fits inside standard 4\ round mounting holes mounting ensures simple application. As far as size goes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.