Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WIC3RNDC
Zoro #
G4837996
UPC #
-
Country of Origin
United States
Dimensions
Diameter
5 1/2 in
Details
Item
In Body Strobe Head
For Use With
Mfr. No. NOV249, NOV449, NOV469, NOV669,NVS10, NOV489
Color
Clear
Housing Material
Polycarbonate
Mounting
Unit Fits Inside Standard 4 in Round Mounting Holes
Includes
AMP Connector, Built-In Gasket
Watts
40 to 60
Lens Material
Polycarbonate
Description
In Body Strobe Head, Color Clear, For Use With Mfr. No. NOV249, NOV449, NOV469, NOV669,NVS10, NOV489, Watts 40 to 60, Diameter 5 1/2 in, Housing Material Polycarbonate, Lens Material Polycarbonate, Mounting Unit Fits Inside Standard 4 in Round Mounting Holes, Includes AMP Connector, Built-In Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.