Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NB4C
Zoro #
G4855672
UPC #
-
Country of Origin
United States
Dimensions
Height - Vehicle Lighting
4 5/8 in
Diameter - Vehicle Lighting
6 3/8 in
Height
4-5/8"
Diameter
6-3/8"
Details
Item
Strobe Light
Voltage
12V DC
Lamp Type
Flash Tube
Lens Color
Clear
Light Output
1.5 Joules
Current Drawn
0.3A
Color
Clear
Housing Material
Aluminum
Lens Color - Vehicle Lighting
Clear
Mounting
Flange/Pipe
Includes
Pigtail
Standards
SAE J578, J1318
Lens Design
Round
Watts
3.6
Flashes per Minute
65
Base Material
Aluminum
Lens Material
Polycarbonate
Light Type - Vehicle Lighting
Flashing
Flash Type
Double Or Quad
Description
Strobe Light, Lens Color Clear, Standards SAE J578, J1318, Includes Pigtail, Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.