Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPSX402
Zoro #
G4024237
UPC #
-
Country of Origin
United States
Dimensions
Height
1 5/8 in
Width
5 9/16 in
Depth
4 3/8 in
Details
Item
Strobe Power Supply
Current Drawn
3.75A @ 12.8V DC, 2A @ 25.6V DC
Watts
40
Flash
12 Flash Pattern
Connection Type
AMP
Voltage
10 to 30V DC
Description
Strobe Power Supply, Number of Heads 2, Flash 12 Flash Pattern, Voltage 10 to 30V DC, Current Drawn 3.75A @ 12.8V DC, 2A @ 25.6V DC, Watts 40, Connection Type AMP, Depth 4 3/8 in, Width 5 9/16 in, Height 1 5/8 in, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.