Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XPAK604X
Zoro #
G4120225
UPC #
-
Country of Origin
United States
Dimensions
Height
2 3/16 in
Width
6 5/8 in
Depth
5 5/8 in
Details
Item
Strobe Power Supply
Voltage
12 to 24V DC
Connection Type
AMP
Current Drawn
5.5A @ 12.8V, 2.75A @ 25.6V
Includes
14 Flash Patterns
Watts
60
Flash
Strobe
Description
Strobe Power Supply, Number of Heads 4, Flash Strobe, Voltage 12 to 24V DC, Current Drawn 5.5A @ 12.8V, 2.75A @ 25.6V, Watts 60, Connection Type AMP, Depth 5 5/8 in, Width 6 5/8 in, Height 2 3/16 in, Standards -, Includes 14 Flash Patterns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.