Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NB4R
Zoro #
G4855697
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height - Vehicle Lighting
4 5/8 in
Diameter - Vehicle Lighting
6 3/8 in
Diameter
6-3/8"
Height
4-5/8"
Details
Item
Strobe Light
Lamp Type
Flash Tube
Voltage
12V DC
Lens Color
Red
Light Output
1.5 Joules
Current Drawn
0.3A
Color
Red
Housing Material
Aluminum
Mounting
Flange/Pipe
Lens Color - Vehicle Lighting
Red
Includes
Pigtail
Standards
SAE J578, J1318
Flash Type
Double Or Quad
Lens Material
Polycarbonate
Lens Design
Round
Base Material
Aluminum
Light Type - Vehicle Lighting
Flashing
Flashes per Minute
65
Watts
3.6
Description
Strobe Light, Lens Color Red, Standards SAE J578, J1318, Includes Pigtail, Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.