Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SYS1001G
Zoro #
G4833123
UPC #
-
Country of Origin
China
Details
Item
Strobe System
Voltage
12 to 24V DC
Includes
Strobe Heads, Power Supply, Power Cables, Momentary Switch, (2) 15 ft Cables, (2) 25 ft Cables
Number of Heads
(4) Screw-In
Strobe Head Color
(2) Clear, (2) Amber
Number of Flash Patterns
15
Connection Type
AMP
Description
Strobe System, Number of Heads (4) Screw-In, Strobe Head Color (2) Clear, (2) Amber, Connection Type AMP, Number of Flash Patterns 15, Voltage 12 to 24V DC, Includes Strobe Heads, Power Supply, Power Cables, Momentary Switch, (2) 15 ft Cables, (2) 25 ft Cables
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.