Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nova Warning Light, LED, Amber/Red, Rect, 4-1/4 L SL3X4AR

Warning Light, LED, Amber/Red, Rect, 4-1/4 L (Discontinued)

  • Mfr # SL3X4AR
  • Zoro # G4833053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL3X4AR
Zoro #
G4833053
UPC #
-
Country of Origin
United States

Dimensions

Height
0.35"
Width
3-1/16"
Depth
11/32"
Length
4-1/4"

Details

Item
Warning Light
Lamp Type
Led
Lighting Technology - Vehicle Lighting
LED
Color
Amber/Red
Number of Flash Patterns - Vehicle Lighting
15
Current Drawn
0.5A
Housing Material
Polycarbonate
Wiring Connection - Vehicle Lighting
Pigtail
Mounting
Surface
Lens Color - Vehicle Lighting
Amber
Includes
Pigtail, Mounting Hardware
Mounting - Vehicle Lighting
Permanent
Standards
SAE J595 Class I
Number of Heads
24
Sub-Category
Warning Lights
Lens Design
Rectangular
Power Source
12V DC
Lens Material
Polycarbonate
Flash Type
15 Flash Patterns
Base Material
Plastic
Flashes per Minute
Variable
Voltage - Vehicle Lighting
12V DC

Description

Warning Light, Lens Color - Vehicle Lighting Amber, Number of Flash Patterns - Vehicle Lighting 15, Number of Heads 24, Lighting Technology - Vehicle Lighting LED, Mounting - Vehicle Lighting Permanent, Standards SAE J595 Class I, Wiring Connection - Vehicle Lighting Pigtail, Voltage - Vehicle Lighting 12V DC, Flashes per Minute Variable, Power Source 12V DC, Current Drawn 0.5A, Base Material Plastic, Housing Material Polycarbonate, Lens Material Polycarbonate, Lens Design Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.