Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCH1R
Zoro #
G4833087
UPC #
-
Country of Origin
China
Dimensions
Height
1-5/16"
Width
1-21/32"
Length
4-3/8"
Details
Item
Warning Light
Lamp Type
Led
Current Drawn
0.35A
Color
Red
Housing Material
Plastic
Mounting
Flange
Includes
Pigtail, Chrome Bezel, Gasket, Screws
Standards
SAE J595 Class I and II, J845 Class I and II, California Title 13
Flash Type
16 Flash Patterns
Power Source
12V DC
Lens Design
Rectangular
Base Material
Plastic
Flashes per Minute
Variable
Lens Material
Polycarbonate
Sub-Category
Warning Lights
Description
Warning Light, Standards SAE J595 Class I and II, J845 Class I and II, California Title 13, Flashes per Minute Variable, Power Source 12V DC, Current Drawn 0.35A, Base Material Plastic, Housing Material Plastic, Lens Material Polycarbonate, Lens Design Rectangular, Includes Pigtail, Chrome Bezel, Gasket, Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.