Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L36MRW
Zoro #
G4853116
UPC #
-
Country of Origin
Unknown
Dimensions
Height
1-3/8"
Diameter
4-1/2"
Width
1.37"
Details
Item
Warning Light
Lamp Type
Led
Current Drawn
1.25A
Color
Red/white
Housing Material
Plastic
Mounting
Magnetic
Includes
Pigtail, Black Bezel
Flashes per Minute
Variable
Power Source
12V DC
Flash Type
16 Flash Patterns
Features
Waterproof
Lens Material
Plastic
Sub-Category
Warning Lights
Base Material
Plastic
Lens Design
ROUND
Description
Warning Light, Flashes per Minute Variable, Power Source 12V DC, Current Drawn 1.25A, Base Material Plastic, Housing Material Plastic, Lens Material Plastic, Lens Design Round, Features Waterproof, Includes Pigtail, Black Bezel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.