Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SYS1001F
Zoro #
G4233555
UPC #
-
Country of Origin
United States
Details
Item
Waterproof Strobe System
Includes
Strobe Heads, Power Supply, Power Cables, Momentary Switch, (2) 15 ft. Cables, (2) 25 ft. Cables
Number of Heads
(4) Screw-In
Number of Flash Patterns
15
Voltage
12 to 24V DC
Connection Type
Duetsch
Strobe Head Color
Clear
Type
Waterproof
Description
Waterproof Strobe System, Number of Heads (4) Screw-In, Strobe Head Color Clear, Connection Type Duetsch, Number of Flash Patterns 15, Voltage 12 to 24V DC, Includes Strobe Heads, Power Supply, Power Cables, Momentary Switch, (2) 15 ft Cables, (2) 25 ft Cables
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.