Zoro Homepage

1-1/2" ID x 10 ft Coupled Chemical Hose GN

  • Mfr # CXPG150-10NN

  • Zoro # G5486330


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 1/2 in
Temp. Range
-40 Degrees to 212 Degrees F
Hose Cover Material
Polypropylene
Safety Factor
4:1
Hose Outside Dia.
1 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXPG150-10NN
Zoro #
G5486330
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/2 in
Hose Length
10 ft
Hose Outside Dia.
1 29/32 in
Length
10 ft.
Chemical Hose Length
10 ft.
Inside Dia.
1-1/2"
Inside Dia. - Chemical Hose
1-1/2"
Outside Dia.
1-29/32"
Length - Chemical Hose
10 ft.
Bend Radius
5 in
Chemical Hose Inside Dia.
1-1/2"
Fitting Size
1-1/2 in x 1-1/2 in
Hose Fitting B Size
1 1/2 in
Hose Fitting A Size
1 1/2 in

Details

Item
Chemical Hose
Hose Color
Green
Temp. Range
-40 Degrees to 212 Degrees F
Hose Cover Material
Polypropylene
Safety Factor
4:1
Tube Material
Polypropylene/Polyester
Chemical Hose Tube Material
Polypropylene-Polyester
Fittings
(M)NPT
Cover Material
Nylon
Hose Configuration
Coupled Assembly
Type - Chemical Hose
Chemical Hose
Chemical Hose Type
Chemical Hose
Tube Material - Chemical Hose
Polypropylene-Polyester
Max. Pressure
250 psi
Max. Pressure - Chemical Hose
250 psi
Coupled Assembly / Bulk
Coupled Assembly
Color
Green
Chemical Hose Max. Pressure
250 psi
Fitting Material
304 Stainless Steel x 304 Stainless Steel
Fitting Type
MNPT x MNPT
Hose Fitting B Material
304 Stainless Steel
Hose Fitting B Type
MNPT
Hose Fitting A Type
MNPT
Hose Fitting A Material
304 Stainless Steel
Hose Tube Material
Polyester, Polypropylene
Max. Working Pressure @ 70 F
250 psi
Hose Fittings
304 Stainless Steel 1-1/2 in MNPT x 304 Stainless Steel 1-1/2 in MNPT
Not Recommended Chemicals
Biodiesel, Diesel Fuel
Compatible Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetone, Ammonia (Liquids), Antifreeze (Coolant), Calcium Chloride, Citric Acid 50%, Cyclohexane, DEF, Ethyl (Ethanol), Ethylene Glycol, Formaldehyde 40%, Formic Acid, Glycerin, Heptane, Hexane, Hydrazine, Hydrochloric/Muriatic Acid (20%), Hydrofluoric Acid (20%), Isopropyl (Isopropanol), Kerosene, Methyl (Methanol), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Phosphoric Acid (40% Solution), Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (to 10%), Xylene
For Media Type
Acetic Acid, Citric Acid, Formic Acid, Hydrochloric Acid, Hydrofluoric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Sulfuric Acid, Ketones, Ethanol, Isopropanol, Methanol, Antifreeze, Ethylene Glycol, Glycerin, Calcium Chloride, Cyclohexane, Heptane, Hexane, Kerosene, Stoddard Solvent, Formaldehyde, Hydrazine, Sodium Hydroxide, Bleach, Xylene, DEF, Ammonia, Naphtha, Hydrogen Peroxide, Mineral Oil

Description

Chemical Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 29/32 in, Hose Length 10 ft, Hose Tube Material Polyester, Polypropylene, Hose Cover Material Polypropylene, Hose Color Green, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Bend Radius 5 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.