Zoro Homepage

1-1/2" ID x 10 ft Coupled Composite Petroleum Hose BN

  • Mfr # CXGG150-10CE

  • Zoro # G5486531


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 1/2 in
Temp. Range
-40 Degrees to 212 Degrees F
Hose Cover Material
Nylon
Hose Outside Dia.
2 in
Tube Material - Gasoline Hose
Polypropylene/Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXGG150-10CE
Zoro #
G5486531
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/2 in
Hose Length
10 ft
Hose Outside Dia.
2 in
Inside Dia.
1-1/2"
Inside Dia. - Gasoline Hose
1-1/2"
Fitting Size
1-1/2 in x 1-1/2 in
Outside Dia.
2"
Length
10 ft.
Length - Gasoline Hose
10 ft.
Hose Fitting B Size
1 1/2 in
Hose Fitting A Size
1 1/2 in

Details

Item
Composite Petroleum Hose
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
Hose Cover Material
Nylon
Tube Material - Gasoline Hose
Polypropylene/Polyester
Tube Material
Polypropylene/Polyester
Fitting Material
Aluminum x Aluminum
Fitting Type
Cam and Groove C x Cam and Groove E
Couplers
Steel M NPT
Color
Brown
Reinforcement
Synthetic Textile with Dual Steel Helix
Max. Pressure
250 psi
Coupled Assembly / Bulk
Coupled Assembly
Meets
USCG 154-500
Max. Pressure - Gasoline Hose
250 psi
Hose Configuration
Coupled Assembly
Type - Gasoline Hose
Composite Petroleum Hose
Cover Material
Nylon
Fuel Hose Type
Petroleum Hose Assembly
Hose Fittings
Aluminum 1-1/2 in Cam and Groove C x Aluminum 1-1/2 in Cam and Groove E
Hose Fitting B Material
Aluminum
Max. Working Pressure @ 70 F
250 psi
Hose Tube Material
Polyester, Polypropylene
Hose Fitting A Material
Aluminum
Hose Fitting B Type
Cam and Groove E
Hose Fitting A Type
Cam and Groove C
Standards
USCG 154.500
Vacuum Rating
29.00 in Hg
For Media Type
Ethanol, Antifreeze, Ethylene Glycol, Glycerin, Gasoline, Heptane, Hexane, Kerosene, Diesel Fuel, Automatic Transmission Fluid, Fuel Oil
Compatible Chemicals
Antifreeze (Coolant), Automatic Transmission Fluid, Diesel Fuel, Ethyl (Ethanol), Ethylene Glycol, Gasoline, Glycerin, Heptane, Hexane, Kerosene

Description

Item Composite Petroleum Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 in, Hose Length 10 ft, Hose Tube Material Polyester, Polypropylene, Hose Cover Material Nylon, Hose Color Black, Max. Working Pressure @ 70 F 250 psi, Vacuum Rating 29.00 in Hg, Temp. Range -40 Degrees to 212 Degrees F, Standards USCG 154.500, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.