Zoro Homepage

2" ID x 100 ft Rubber Water Discharge Hose BL

  • Mfr # 6285WN-32

  • Zoro # G3375289


product price: $1,969.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Tube Material
White Neoprene Rubber
Inside Dia.
2"
Outside Dia.
2.5"
Max. Pressure
800 psi
Length
100 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6285WN-32
Zoro #
G3375289
UPC #
-
Country of Origin
Colombia

Dimensions

Inside Dia.
2"
Outside Dia.
2.5"
Length
100 ft.
Bend Radius
8 in
Hose Length
100 ft
Hose Inside Dia.
2 in

Details

Item
Water Discharge Hose
Tube Material
White Neoprene Rubber
Max. Pressure
800 psi
Color
Blue
Reinforcement
Polyester Tire Cord with Helix
Max. Temp.
180 Degrees F
Vacuum Rating
28 in Hg
Water Hose Type
Water Discharge Hose
Hose Cover Material
EPDM
Standards
FDA TUBE
Temp. Range
-20 Degrees to 180 Degrees F
Hose Configuration
Bulk Hose
Max. Working Pressure @ 70 F
200 psi
Hose Color
Blue
Hose Tube Material
Rubber
For Media Type
Water
Compatible Chemicals
Fresh Water
Not Recommended Chemicals
0, Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Formic Acid, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Salt Water, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Trichlorethylene (50%)

Description

Water Discharge Hose, Hose Inside Dia. 2 in, Hose Length 100 ft, Hose Color Blue, Hose Tube Material Rubber, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 200 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards FDA TUBE, Bend Radius 8 in, Hose Configuration Bulk Hose, Vacuum Rating 28 in Hg

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.