Zoro Homepage

3" ID x 100 ft Rubber Water Discharge Hose BL

  • Mfr # 6285WN-48

  • Zoro # G3375261


product price: $2,817.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Tube Material
White Neoprene Rubber
Inside Dia.
3"
Outside Dia.
3.5"
Max. Pressure
580 psi
Length
100 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6285WN-48
Zoro #
G3375261
UPC #
-
Country of Origin
Japan

Dimensions

Inside Dia.
3"
Outside Dia.
3.5"
Length
100 ft.
Bend Radius
16 in
Hose Length
100 ft
Hose Inside Dia.
3 in

Details

Item
Water Discharge Hose
Tube Material
White Neoprene Rubber
Max. Pressure
580 psi
Color
Blue
Vacuum Rating
27 in Hg
Reinforcement
Polyester Tire Cord with Helix
Max. Temp.
180 Degrees F
Hose Cover Material
EPDM
Hose Tube Material
Rubber
Water Hose Type
Water Discharge Hose
Hose Configuration
Bulk Hose
Standards
FDA TUBE
Hose Color
Blue
Max. Working Pressure @ 70 F
145 psi
Temp. Range
-20 Degrees to 180 Degrees F
Not Recommended Chemicals
Compatible Chemicals
Fresh Water
For Media Type
Water

Description

Water Discharge Hose, Hose Inside Dia. 3 in, Hose Length 100 ft, Hose Color Blue, Hose Tube Material Rubber, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 145 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards FDA TUBE, Bend Radius 16 in, Hose Configuration Bulk Hose, Vacuum Rating 27 in Hg

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.