5164TG Tan Gum Tubing, 2 in ID, .375 in wall

  • Mfr # 5164TG-02000-38
  • Zoro # G225080099
product price: 
$
41.29
/ea
Sold in multiples of 50 for $2,064.50

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5164TG-02000-38
Zoro #
G225080099
UPC #
-
Country of Origin
United States

Description

5164TG Tan Gum Tubing. Novaflex 5164TG Tan Gum Tubing. Rubber, wrapped finish, mandrel made tan gum tubing designed for a variety of industrial, construction and chemical applications. Available in EPDM, SBR, Nitrile and Neoprene A large variety of diameters available ranging from 1.25 in to 24 in upon request. Novaflex 5164BG Black Gum Tubing. Black gum rubber made for those applications where a black color is preferred. Available in EPDM, SBR, Nitrile and Neoprene. A large variety of diameters available ranging from 1.25 in to 24 in upon request. Novaflex 5164BE Black EPDM Gum Tubing. Black EPDM rubber, made for those applications where heat, chemical resistance and the properties of EPDM are preferable over gum rubber. Available in EPDM, SBR, Nitrile and Neoprene. A large variety of diameters available ranging from 1.25 in to 24 in upon request. Size: 2 in ID. Priced per foot; sold in 50 ft lengths.

Ratings & reviews