Flange, Aluminum, Threaded, 5 in

  • Mfr # BULK-PF-456
  • Zoro # G600424562
product price: 
$
61.29
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Flange
Standards
ANSI/ASME B16.1
Color
Silver
Temp. Range
0 Degrees to 270 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PF-456
Zoro #
G600424562
UPC #
193005131906
Country of Origin
China

Dimensions

Flange Thickness
11/16 in
Bolt Hole Diameter
5/8 in
Flange Outside Diameter
5 in
Overall Length
5 in
Nominal Pipe Size
1 1/2 in
Bolt Circle Diameter
3 7/8 in
Wire Rope Length
5 in
Length
5 in

Details

Item
Metal Pipe Flange
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Flange
Standards
ANSI/ASME B16.1
Color
Silver
Temp. Range
0 Degrees to 270 Degrees F
Application
Air, Non-Potable Water, Oils
Max. Steam Pressure
185 psi
Connection Surface
Flat
Fitting Connection Type
Flanged x FNPT
Number of Bolt Holes
4
Class
Class 125
Maximum Operating Pressure
125 psi @ 72 Degrees F
For Pipe Schedule
Schedule 40
Low Lead Compliance Level
Compliant
Maximum Operating Temperature
270 Degrees F
Gravity Flow
Pressure
Pipe Connection Type
Threaded
Material Grade
6063
Minimum Operating Temperature
0 Degrees F
Wire Color
Silver

Description

Flange, Flat, 1 1/2 in Nominal Pipe Size, Flanged x FNPT, 5 in Flange Outside Diameter, 11/16 in Flange Thickness, 5 in Overall Length, Aluminum, Not Applicable, 6063, Class Class 125, For Pipe Schedule Schedule 40, 125 psi @ 72 Degrees F Maximum Operating Pressure, 185 psi Max. Steam Pressure, 0 Degrees to 270 Degrees F, Number of Bolt Holes 4, 3 7/8 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter

Restrictions

Ratings & reviews