Zoro Homepage

Bulk Chemical Transfer Hoses

  • Mfr # NF-4705-200-15

  • Zoro # G016526539


product price: $634.99
/ea
Free Shipping & Returns

Key Features

Standards
No Standards Met
Hose Configuration
Bulk Hose
Hose Inside Dia.
2 in
Temp. Range
-40 Degrees to 212 Degrees F
Hose Cover Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF-4705-200-15
Zoro #
G016526539
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
15 ft
Hose Inside Dia.
2 in
Hose Outside Dia.
2 3/4 in

Details

Standards
No Standards Met
Hose Configuration
Bulk Hose
Temp. Range
-40 Degrees to 212 Degrees F
Item
Bulk Chemical Hose
Hose Cover Material
EPDM
Hose Color
Green
Hose Tube Material
UHMW-PE
Hose Reinforcement Material
Static Wire
Max. Working Pressure @ 70 F
200 psi

Description

Bulk Chemical Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 3/4 in, Hose Length 15 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Static Wire, Hose Color Green, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 212 Degrees F, Standards No Standards Met, Hose Configuration Bulk Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.