Zoro Homepage

Bulk Food Grade Hose, 4" ID x 100 ft.

  • Mfr # 6200-04000-50

  • Zoro # G7236809


product price: $3,544.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
4 in
Hose Length
50 ft
Hose Color
Gray
Temp. Range
0 Degrees to 140 Degrees F
Hose Cover Material
SBR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6200-04000-50
Zoro #
G7236809
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
4 in
Hose Length
50 ft
Hose Outside Dia.
4 13/16 in

Details

Item
Bulk Food Grade Hose
Hose Color
Gray
Temp. Range
0 Degrees to 140 Degrees F
Hose Cover Material
SBR
Safety Factor
4:1
Standards
FDA
Antimicrobial
Yes
Hose Reinforcement Material
polyester
Burst Pressure
1,000 psi
Hose Tube Material
Natural Rubber
Vacuum Rating
28 in Hg
Static Control Wire
Yes
Max. Working Pressure @ 70 F
100 psi
Hose Configuration
Bulk Hose
Not Recommended Chemicals
Acetic Acid 20%, Chromic Acid 10%, Chromic Acid 5%, Citric Acid 50%, Fertilizers, Formic Acid, Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Hydrogen Peroxide, Methyl (Methanol), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution)
Compatible Chemicals
Dry Food
For Media Type
Dry Food

Description

Bulk Food Grade Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 13/16 in, Hose Length 50 ft, Hose Tube Material Natural Rubber, Hose Cover Material SBR, Hose Reinforcement Type Helix, Hose Reinforcement Material polyester, Hose Color Gray, Vacuum Rating 28 in Hg, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 100 psi, Safety Factor 4:1, Temp. Range 0 Degrees to 140 Degrees F, Standards FDA, Bend Radius Not Applicable, Hose Configuration Bulk Hose, Static Control Wire Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.