Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Hose Assembly, 1" ID x 20 ft.

  • Mfr # 4600-01000-20-SS-CXE

  • Zoro # G5022724


product price: $1,412.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 in
Hose Length
20 ft
Hose Color
Blue
Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Size
1 in x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4600-01000-20-SS-CXE
Zoro #
G5022724
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Hose Length
20 ft
Fitting Size
1 in x 1 in
Hose Fitting A Size
1 in
Hose Fitting B Size
1 in
Bend Radius
3 1/2 in
Hose Outside Dia.
1 15/32 in

Details

Hose Color
Blue
Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Temp. Range
-40 Degrees to 300 Degrees F
Hose Tube Material
PTFE
Hose Cover Material
EPDM
Standards
3A Sanitary, FDA, USDA Under 21 CFR 177
Item
Chemical Hose Assembly
Hose Fittings
316 Stainless Steel 1 in Cam and Groove C x 316 Stainless Steel 1 in Cam and Groove E
Static Control Wire
No
Safety Factor
4:1
Hose Fitting B Material
316 Stainless Steel
Hose Configuration
Coupled Assembly
Hose Reinforcement Material
polyester
Hose Fitting B Type
Cam and Groove E
Max. Working Pressure @ 70 F
250 psi
Burst Pressure
1,800 psi
Hose Fitting A Type
Cam and Groove C
Hose Fitting A Material
316 Stainless Steel
For Media Type
Compatible Chemicals

Description

Chemical Hose Assembly, Hose Inside Dia. 1 in, Hose Outside Dia. 1 15/32 in, Hose Length 20 ft, Hose Tube Material PTFE, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material polyester, Hose Color Blue, Burst Pressure 1,800 psi, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 300 Degrees F, Standards 3A Sanitary, FDA, USDA Under 21 CFR 177, Bend Radius 3 1/2 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.