Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Hose Assembly, 3/4" ID x 20 ft.

  • Mfr # 4600-00750-20-SS-CXE

  • Zoro # G5022085


product price: $1,319.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/4 in
Hose Length
20 ft
Hose Color
Blue
Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Size
3/4 in x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4600-00750-20-SS-CXE
Zoro #
G5022085
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
20 ft
Fitting Size
3/4 in x 3/4 in
Bend Radius
3 1/2 in
Hose Fitting B Size
3/4 in
Hose Fitting A Size
3/4 in
Hose Outside Dia.
1 13/64 in

Details

Hose Color
Blue
Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Temp. Range
-40 Degrees to 300 Degrees F
Hose Tube Material
PTFE
Hose Cover Material
EPDM
Standards
3A Sanitary, FDA, USDA Under 21 CFR 177
Item
Chemical Hose Assembly
Static Control Wire
No
Max. Working Pressure @ 70 F
250 psi
Hose Fittings
316 Stainless Steel 3/4 in Cam and Groove C x 316 Stainless Steel 3/4 in Cam and Groove E
Hose Fitting A Material
316 Stainless Steel
Safety Factor
4:1
Burst Pressure
2,000 psi
Hose Fitting B Type
Cam and Groove E
Hose Fitting A Type
Cam and Groove C
Hose Configuration
Coupled Assembly
Hose Fitting B Material
316 Stainless Steel
Hose Reinforcement Material
polyester
For Media Type
Acetic Acid, Chromic Acid, Citric Acid, Formic Acid, Hydrofluoric Acid, Nitric Acid, Ketones, Ethanol, Isopropanol, Methanol, Antifreeze, Ethylene Glycol, Glycerin, Gasoline, Heptane, Hexane, Kerosene, Stoddard Solvent, Diesel Fuel, Hydraulic Fluid, Ethyl Acetate, Formaldehyde, Ammonium Hydroxide, Sodium Hydroxide, Potassium Hydroxide (50%), Lacquer Thinners, Toluene, Xylene, Water, Motor Oil, Methyl Chloride, Sodium Bisulfate, Sodium Bisulfite, Automatic Transmission Fluid, Brake Fluid, Fertilizers, Lithium Grease, Naphtha
Compatible Chemicals
Acetic Acid 20%, Acetone, Adhesives, Air, Ammonium Hydroxide, Antifreeze (Coolant), Automatic Transmission Fluid, Brake Fluid, Carbon Dioxide, Chromic Acid 10%, Chromic Acid 5%, Citric Acid 50%, Diesel Fuel, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Formaldehyde 40%, Formic Acid, Fresh Water, Fuel Oil, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Hydrogen Peroxide, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Lithium Grease, Lubricated Air, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Mineral Oil, Motor Oil, Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Paint Thinner, Potassium Hydroxide (50%), Salt Water, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Solvents, Steam, Stoddard Solvent (Mineral Spirits), Toluene, Turpentine, Vegetable Oil, Windshield Washer Fluid, Xylene
Not Recommended Chemicals
Acetic Acid 80%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Automatic Transmission Fluid, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Diesel Fuel, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Turpentine, Vegetable Oil, Xylene

Description

Chemical Hose Assembly, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 13/64 in, Hose Length 20 ft, Hose Tube Material PTFE, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material polyester, Hose Color Blue, Burst Pressure 2,000 psi, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 300 Degrees F, Standards 3A Sanitary, FDA, USDA Under 21 CFR 177, Bend Radius 3 1/2 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.