Zoro Homepage

Chemical Transfer Hose Assembly

  • Mfr # NF-4705-200-20CE-PP

  • Zoro # G916093834


product price: $859.99
/ea
Free Shipping & Returns

Key Features

Hose Cover Material
EPDM
Hose Length
20 ft
Max. Working Pressure @ 70 F
200 psi
Hose Configuration
Coupled Assembly
Hose Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF-4705-200-20CE-PP
Zoro #
G916093834
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
20 ft
Hose Inside Dia.
2 in
Hose Outside Dia.
2 3/4 in
Bend Radius
8 in
Hose Fitting B Size
2 in
Hose Fitting A Size
2 in

Details

Hose Cover Material
EPDM
Item
Chemical Transfer Hose Assembly
Max. Working Pressure @ 70 F
200 psi
Hose Configuration
Coupled Assembly
Hose Color
Green
Hose Tube Material
UHMW-PE
Temp. Range
-40 Degrees to 212 Degrees F
Hose Fitting B Type
Cam and Groove E
Hose Reinforcement Material
Tire Cord; Monofilament
Hose Fitting B Material
Polypropylene
Hose Fitting A Material
Polypropylene
Hose Fitting A Type
Cam and Groove C

Description

Chemical Transfer Hose Assembly, Hose Inside Dia. 2 in, Hose Outside Dia. 2 3/4 in, Hose Length 20 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Reinforcement Type Spiral; Helix, Hose Reinforcement Material Tire Cord; Monofilament, Hose Color Green, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 212 Degrees F, Bend Radius 8 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.