Chemical Transfer Hose Assembly
- Mfr # NF-4705-300-15CE-PP
- Zoro # G816093439
product price:Â
$
989.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
3 in
Hose Length
15 ft
Hose Color
Green
Temp. Range
-40 Degrees to 212 Degrees F
Hose Cover Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NF-4705-300-15CE-PP
- Zoro #
- G816093439
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 3 in
- Hose Length
- 15 ft
- Hose Outside Dia.
- 3 79/100 in
- Bend Radius
- 10 in
- Hose Fitting A Size
- 3 in
- Hose Fitting B Size
- 3 in
Details
- Item
- Chemical Transfer Hose Assembly
- Hose Color
- Green
- Temp. Range
- -40 Degrees to 212 Degrees F
- Hose Cover Material
- EPDM
- Hose Configuration
- Coupled Assembly
- Max. Working Pressure @ 70 F
- 200 psi
- Hose Tube Material
- UHMW-PE
- Hose Reinforcement Material
- Tire Cord; Monofilament
- Hose Fitting B Type
- Cam and Groove E
- Hose Fitting A Type
- Cam and Groove C
- Hose Fitting B Material
- Polypropylene
- Hose Fitting A Material
- Polypropylene
Description
Chemical Transfer Hose Assembly, Hose Inside Dia. 3 in, Hose Outside Dia. 3 79/100 in, Hose Length 15 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Reinforcement Type Spiral; Helix, Hose Reinforcement Material Tire Cord; Monofilament, Hose Color Green, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 212 Degrees F, Bend Radius 10 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Material Polypropylene
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.