Shop NOVAFLEX
Create Account
Dredge Sleeves/Sand Discharge Hose, 4.5 in ID
- Mfr # 5331BS-04500-00
- Zoro # G725080117
product price:Â
$
143.99
/ea
Sold in multiples of 100 for
$14,399.00
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
- 5331BS-04500-00
- Zoro #
- G725080117
- UPC #
- -
- Country of Origin
- United States
Description
Novaflex 5331. Rubber Dredge Sleeves/Sand Discharge Hose. A specially compounded abrasive resistant and static conductive tube. This hose is manufactured to very close O.D. tolerances. Construction. Specifications: 4.5 in ID, 5.73 in OD, 150 psi working pressure, 5.45 lb per foot. Priced per foot; made to order, 100 ft minimum.
Documents & Resources