Zoro Homepage

Food Grade Hose Assembly, 2" ID x 10 ft.

  • Mfr # 6505-32-10-C X E

  • Zoro # G5982110


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 in
Hose Length
10 ft
Hose Color
Purple
Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Size
2 in x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6505-32-10-C X E
Zoro #
G5982110
UPC #
-
Country of Origin
Germany

Dimensions

Hose Inside Dia.
2 in
Hose Length
10 ft
Fitting Size
2 in x 2 in
Hose Fitting B Size
2 in
Hose Outside Dia.
2 29/32 in
Hose Fitting A Size
2 in
Bend Radius
7 in

Description

Food Grade Hose Assembly, Hose Inside Dia. 2 in, Hose Outside Dia. 2 29/32 in, Hose Length 10 ft, Hose Tube Material Chlorobutyl, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material polyester, Hose Color Purple, Vacuum Rating 28.00 in Hg, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 240 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 7 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.