Zoro Homepage

Food Grade Hose Assembly, 3" ID x 5 ft.

  • Mfr # 6303-48-5-C X E

  • Zoro # G5982862


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3 in
Hose Length
5 ft
Hose Color
Gray
Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Size
3 in x 3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6303-48-5-C X E
Zoro #
G5982862
UPC #
-
Country of Origin
Multiple

Dimensions

Hose Inside Dia.
3 in
Hose Length
5 ft
Fitting Size
3 in x 3 in
Hose Fitting A Size
3 in
Hose Fitting B Size
3 in
Bend Radius
9 in
Hose Outside Dia.
3 37/64 in

Details

Hose Color
Gray
Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Temp. Range
-40 Degrees to 210 Degrees F
Hose Tube Material
Nitrile
Hose Cover Material
PVC Nitrile
Standards
3-A, FDA, USDA
Item
Food Grade Hose Assembly
Hose Fitting B Material
316 Stainless Steel
Static Control Wire
Yes
Hose Fitting A Type
Cam and Groove C
Hose Fittings
316 Stainless Steel 3 in F Camlock x 316 Stainless Steel M Camlock 3 in
Vacuum Rating
28.00 in Hg
Hose Reinforcement Material
polyester
Antimicrobial
Yes
Safety Factor
4:1
Hose Fitting A Material
316 Stainless Steel
Hose Configuration
Coupled Assembly
Max. Working Pressure @ 70 F
150 psi
Burst Pressure
600 psi
Hose Fitting B Type
Cam and Groove E
For Media Type
Dry Food, Wet Food
Compatible Chemicals
Dry Food, Wet Food
Not Recommended Chemicals
Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Kerosene, Lacquer Thinners, Lubricated Air, Methyl Chloride, Mineral Oil, Motor Oil, Naphtha, Paint, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Solvents, Steam, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Vegetable Oil, Xylene

Description

Food Grade Hose Assembly, Hose Inside Dia. 3 in, Hose Outside Dia. 3 37/64 in, Hose Length 5 ft, Hose Tube Material Nitrile, Hose Cover Material PVC Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material polyester, Hose Color Gray, Vacuum Rating 28.00 in Hg, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 210 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 9 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 3 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.