Zoro Homepage

Food Grade Hose Assembly, 3" ID x 5 ft.

  • Mfr # 6303-48-5-TRI-TRI

  • Zoro # G5983580


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3 in
Hose Length
5 ft
Hose Color
Gray
Fitting Type
FIP x FIP
Fitting Size
3 in x 3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6303-48-5-TRI-TRI
Zoro #
G5983580
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3 in
Hose Length
5 ft
Fitting Size
3 in x 3 in
Hose Outside Dia.
3 37/64 in
Hose Fitting B Size
3 in
Bend Radius
9 in
Hose Fitting A Size
3 in

Details

Hose Color
Gray
Fitting Type
FIP x FIP
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Temp. Range
-40 Degrees to 210 Degrees F
Hose Tube Material
Nitrile
Hose Cover Material
PVC Nitrile
Standards
3-A, FDA, USDA
Item
Food Grade Hose Assembly
Hose Configuration
Coupled Assembly
Safety Factor
4:1
Hose Fittings
316 Stainless Steel 3 in FIP x 316 Stainless Steel FIP 3 in
Hose Fitting B Type
FIP
Antimicrobial
Yes
Hose Reinforcement Material
polyester
Max. Working Pressure @ 70 F
150 psi
Static Control Wire
Yes
Burst Pressure
600 psi
Hose Fitting B Material
316 Stainless Steel
Hose Fitting A Type
FIP
Hose Fitting A Material
316 Stainless Steel
Vacuum Rating
28.00 in Hg
Compatible Chemicals
Dry Food, Wet Food
For Media Type
Dry Food, Wet Food

Description

Food Grade Hose Assembly, Hose Inside Dia. 3 in, Hose Outside Dia. 3 37/64 in, Hose Length 5 ft, Hose Tube Material Nitrile, Hose Cover Material PVC Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material polyester, Hose Color Gray, Vacuum Rating 28.00 in Hg, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 210 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 9 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 3 in

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.