Zoro Homepage

Food Grade Hose Assembly, 3" ID x 5 ft.

  • Mfr # 6505-48-5-TRI-TRI

  • Zoro # G5983221


product price: $887.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3 in
Hose Length
5 ft
Hose Color
Purple
Fitting Type
FIP x FIP
Fitting Size
3 in x 3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6505-48-5-TRI-TRI
Zoro #
G5983221
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3 in
Hose Length
5 ft
Fitting Size
3 in x 3 in
Hose Fitting B Size
3 in
Hose Outside Dia.
3 31/32 in
Hose Fitting A Size
3 in
Bend Radius
16 in

Details

Hose Color
Purple
Fitting Type
FIP x FIP
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Temp. Range
-40 Degrees to 240 Degrees F
Hose Tube Material
Chlorobutyl
Hose Cover Material
EPDM
Standards
3-A, FDA, USDA
Item
Food Grade Hose Assembly
Vacuum Rating
28.00 in Hg
Static Control Wire
Yes
Hose Fitting B Material
316 Stainless Steel
Hose Fitting A Material
316 Stainless Steel
Max. Working Pressure @ 70 F
250 psi
Safety Factor
4:1
Hose Configuration
Coupled Assembly
Hose Reinforcement Material
polyester
Hose Fittings
316 Stainless Steel 3 in FIP x 316 Stainless Steel FIP 3 in
Hose Fitting A Type
FIP
Burst Pressure
1,000 psi
Hose Fitting B Type
FIP
Antimicrobial
Yes
Compatible Chemicals
Beverage
For Media Type
Beverage

Description

Food Grade Hose Assembly, Hose Inside Dia. 3 in, Hose Outside Dia. 3 31/32 in, Hose Length 5 ft, Hose Tube Material Chlorobutyl, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material polyester, Hose Color Purple, Vacuum Rating 28.00 in Hg, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 240 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 16 in, Hose Configuration Coupled Assembly

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.