Zoro Homepage

Food Grade Hose Assembly, 4" ID x 10 ft.

  • Mfr # 6201-64-10-C X E

  • Zoro # G5989135


product price: $1,083.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
4 in
Hose Length
10 ft
Hose Color
Gray
Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Size
4 in x 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6201-64-10-C X E
Zoro #
G5989135
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
4 in
Hose Length
10 ft
Fitting Size
4 in x 4 in
Hose Fitting A Size
4 in
Hose Fitting B Size
4 in
Hose Outside Dia.
4 11/16 in
Bend Radius
0 in

Details

Hose Color
Gray
Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Temp. Range
0 Degrees to 140 Degrees F
Hose Tube Material
Natural Rubber
Hose Cover Material
SBR
Standards
FDA
Item
Food Grade Hose Assembly
Vacuum Rating
0
Hose Fitting A Material
316 Stainless Steel
Hose Reinforcement Material
Polyethylene
Hose Fitting A Type
Cam and Groove C
Antimicrobial
Yes
Max. Working Pressure @ 70 F
100 psi
Hose Fitting B Type
Cam and Groove E
Hose Fittings
316 Stainless Steel 4 in F Camlock x 316 Stainless Steel M Camlock 4 in
Hose Fitting B Material
316 Stainless Steel
Burst Pressure
400 psi
Static Control Wire
Yes
Hose Configuration
Coupled Assembly
Safety Factor
4:1
For Media Type
Dry Food
Compatible Chemicals
Dry Food
Not Recommended Chemicals
Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Kerosene, Lacquer Thinners, Lubricated Air, Methyl Chloride, Mineral Oil, Motor Oil, Naphtha, Paint, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Solvents, Steam, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Vegetable Oil, Xylene

Description

Food Grade Hose Assembly, Hose Inside Dia. 4 in, Hose Outside Dia. 4 11/16 in, Hose Length 10 ft, Hose Tube Material Natural Rubber, Hose Cover Material SBR, Hose Reinforcement Type Helix, Hose Reinforcement Material Polyethylene, Hose Color Gray, Burst Pressure 400 psi, Max. Working Pressure @ 70 F 100 psi, Safety Factor 4:1, Temp. Range 0 Degrees to 140 Degrees F, Standards FDA, Bend Radius 0 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.